Zoro Select
Arch Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK
Mfr # Z4190-SS
Zoro # G1980815
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK Z4191-SS
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain Z5130
- ZORO SELECT Arch Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1718
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK 5MA81
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY87
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain Z5126
- ZORO SELECT Arch Barrel, 5/8"-11, 3/4 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1808
- ZORO SELECT Arch Barrel, 1/2"-13, 1/2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1674
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MB90
- ZORO SELECT Barrel Bolt, 1/4"-20, 7/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5MA20
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain Z5195
- Zoro Select Binding Barrels