ARM SLING, STANDARD, M

VALUE BRAND| Zoro #: G0181282| Mfr #: 212198

$6.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181282 Mfr #: 212198
Closure: Metal Slide BuckleItem: Arm Sling
Style: PocketMaterial: Polyester/Cotton
Size: MLength: 16"
Country of Origin (subject to change): China

Product Description

Arm Sling, Style Pocket, Size M, Material Polyester/Cotton, Closure Metal Slide Buckle, Length 16 In.

Product Reviews

Save 15%. Sign up for Z-mail.