KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ARM SLING, STANDARD, S

VALUE BRAND| Zoro #: G0181273| Mfr #: ORT11100S

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Arm Sling
Size: S
Closure: Metal Slide Buckle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0181273 Mfr #: ORT11100S
Item: Arm SlingSize: S
Closure: Metal Slide BuckleLength: 13-1/2"
Style: PocketIndustry Type: Healthcare
Material: Polyester/cottonCountry of Origin (subject to change): China

Description

Arm Sling, Style Pocket, Size S, Material Polyester/Cotton, Closure Metal Slide Buckle, Length 13-1/2 In.

Reviews