ARM SLING, STANDARD, XL

VALUE BRAND| Zoro #: G0181307| Mfr #: ORT11100XL

$8.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181307 Mfr #: ORT11100XL
Item: Arm SlingMaterial: Polyester/cotton
Closure: Metal Slide BuckleStyle: Pocket
Size: XlLength: 20-5/16"
Country of Origin (subject to change): China

Product Description

Arm Sling, Style Pocket, Size XL, Material Polyester/Cotton, Closure Metal Slide Buckle, Length 20-5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.