ARM SLING, STANDARD, XS

VALUE BRAND| Zoro #: G0181264| Mfr #: ORT11100XS

$9.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181264 Mfr #: ORT11100XS
Material: Polyester/CottonStyle: Pocket
Item: Arm SlingClosure: Metal Slide Buckle
Size: XSLength: 10-5/8"
Country of Origin (subject to change): China

Product Description

Arm Sling, Style Pocket, Size XS, Material Polyester/Cotton, Closure Metal Slide Buckle, Length 10-5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.