KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Assembly, Spray, Plastic

VALUE BRAND| Zoro #: G1891556| Mfr #: 6PB72

$13.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features:
Item: Spray Assembly
For Use With: Most Kitchen Faucets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891556 Mfr #: 6PB72
Features: Item: Spray Assembly
For Use With: Most Kitchen FaucetsMaterial of Construction: Plastic
Color/Finish: Chrome PlatedSize:
Country of Origin (subject to change): China

Description

Spray Assembly, Chrome Plated Color/Finish, Plastic Material of Construction, For Use With Most Kitchen Faucets

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews