KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Assorted Screws, PK13

VALUE BRAND| Zoro #: G1926102| Mfr #: 4TGW1

$1.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hardware
Includes: (3) 7/32 x 1/2" Brass Plated, (3) 7/32 x 1/2" Nickel Plated, (3) 7/32 x 3/4" Brass Plated, (2) 7/32 x 1" Brass Plated, (2) 7/32 x 2" Brass Plated
Type: Assorted Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926102 Mfr #: 4TGW1
Item: HardwareIncludes: (3) 7/32 x 1/2" Brass Plated, (3) 7/32 x 1/2" Nickel Plated, (3) 7/32 x 3/4" Brass Plated, (2) 7/32 x 1" Brass Plated, (2) 7/32 x 2" Brass Plated
Type: Assorted ScrewsCountry of Origin (subject to change): Taiwan, Province of China

Description

Hardware, Assorted Screws, Includes (3) 7/32 x 1/2" Brass Plated, (3) 7/32 x 1/2" Nickel Plated, (3) 7/32 x 3/4" Brass Plated, (2) 7/32 x 1" Brass Plated, (2) 7/32 x 2" Brass Plated, Package Quantity 13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews