20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Assortment, Spring Pin

VALUE BRAND| Zoro #: G0614512| Mfr #: SPRGPIN2

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614512 Mfr #: SPRGPIN2
Finish: PlainMaterial: Carbon Steel
Meets: Military Specifications, ANSI, DINMeets/Exceeds: Military Specifications, ANSI, DIN
Number of Sizes: 18Item: Spring Pin Assortment
Type: Slotted SpringIncludes: (25) Each: 5/32x1/2", x5/8", x3/4", x7/8", x1", x1-1/4", x1-1/2", 3/16x1/2", x3/4", x7/8", x1", x1-1/4", x1-1/2", 7/32x5/8", x3/4", 10 Each: 7/32x1", x1-1/4", x1-1/2", and Plastic Container
Number of Pieces: 405Country of Origin (subject to change): United States

Product Description

Spring Pin Assortment, Size 5/32 x 1/2 to 7/32 x 1 1/2 Inches, Type Carbon Steel, Number of Pieces 405, Number of Sizes 18, Alloy Steel, With Plastic Case and Lid Chart
Save 15%. Sign up for Z-mail.