15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Astragal, Bi-Parting Doors, White, 120 In

VALUE BRAND| Zoro #: G1100382| Mfr #: 3AFE1

$117.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100382 Mfr #: 3AFE1
Includes: -Hardware: Not Included
Max. Wheel Dia. (In.): -Stanley Class Number: 184390
Finish: Zinc PlatedMounting Hole Size (In.): -
Stanley EDP Number: 6027Item: Astragal
Length (In.): 120Height (In.): 1
Color: WhiteRoller Width/Dia. (In.): No Roller
Bearings: -Mounting: -
Type: Bi-Parting DoorsMax. Weight (Lb.): -
Width (In.): 1-3/4Material: Extruded Aluminum
Depth (In.): -Requires: Pop Rivets
Country of Origin (subject to change): Unknown

Product Description

Astragal, Type Bi-Parting Doors, Material Extruded Aluminum, Color White, Zinc Plated Finish, Length 120 In, Height 1 In, Width 1 3/4 In, Requires Pop Rivets, Hardware Not Included

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.