Shop Alternate Products
This Product is Discontinued
National Hardware
Astragal, Bi-Parting Doors, White, 144 In (Discontinued)
Mfr # 3AFE2
Zoro # G0632317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 144
- Width (In.) 1-3/4
- For Use With 450 Lb., 600 Lb. an 1000 Lb. Steel Track
- Material Extruded Aluminum
- Finish zinc plated