20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Automatic Door Bottom, 1/2x36In, Aluminum

VALUE BRAND| Zoro #: G2043334| Mfr #: 420NHMA-3

$96.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043334 Mfr #: 420NHMA-3
Standards: ANSI/BHMA CertifiedItem: Automatic Door Bottom
Hardware: IncludedDrop Bar Material: Aluminum
Housing Material: AluminumInsert Size: 1/2"
Insert Color: BlackInsert Material: Neoprene
Finish: AnodizedWidth: 1/2"
Housing Thickness: 3/32"Length: 36"
Performance: Heavy DutyFor Use With: 36" Wide Doors
Flange Height: 2-5/16"Color: Clear
Flange Thickness: 15/16"Projection: 15/16"
Flange Material: AluminumCountry of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this automatic door bottom from Value Brand. It features a aluminum flange for the best contact to a door or cabinet. It has a black, neoprene insert. It includes a projection of 15/16". The hardware is included. The flange is 2-5/16" tall, 2-5/16" wide, and 15/16" thick. The dimensions are 1/2" wide by 36" long. This automatic door bottom comes in a clear color with an anodized finish. For use with 36" wide doors.

Product Reviews

Save 15%. Sign up for Z-mail.