Automatic Door Bottom, 1/2x36In, Aluminum

VALUE BRAND| Zoro #: G0416692| Mfr #: 420NHMDKB-3

$110.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0416692 Mfr #: 420NHMDKB-3
Drop Bar Material: AluminumItem: Automatic Door Bottom
Standards: ANSI/BHMA CertifiedHardware: Included
Housing Material: ALuminumInsert Size: 1/2"
Insert Color: BlackInsert Material: Neoprene
Finish: Dark BronzeWidth: 1/2"
Housing Thickness: 3/32"Length: 36"
Performance: Heavy DutyFor Use With: 36" Wide Doors
Flange Height: 2-5/16"Color: Dark Bronze
Flange Thickness: 15/16"Projection: 15/16"
Flange Material: AluminumCountry of Origin (subject to change): United States

Product Description

From Value Brand, this automatic door bottom not only keeps the elements out but also helps with energy conservation. It features a aluminum flange for the best contact to a door or cabinet. The dimensions are 1/2" wide by 36" long. The flange is 2-5/16" tall, 2-5/16" wide, and 15/16" thick. It has a black, neoprene insert. It includes a projection of 15/16". This automatic door bottom comes in a dark bronze color with a dark bronze finish. The hardware is included. For use with 36" wide doors.

Product Reviews

Save 15%. Sign up for Z-mail.