Automatic Door Bottom, 1/2x48In, Aluminum

VALUE BRAND| Zoro #: G1714404| Mfr #: 420NHMDKB-4

$128.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714404 Mfr #: 420NHMDKB-4
Standards: ANSI/BHMA CertifiedItem: Automatic Door Bottom
Hardware: IncludedDrop Bar Material: Aluminum
Housing Material: AluminumInsert Color: Black
Insert Size: 1/2"Insert Material: Neoprene
Finish: Dark BronzeHousing Thickness: 3/32"
Performance: Heavy DutyFlange Height: 2-5/16"
Flange Thickness: 15/16"Projection: 15/16"
Length: 48"For Use With: 48" Wide Doors
Flange Material: AluminumColor: Dark Bronze
Width: 1/2"Country of Origin (subject to change): United States

Product Description

This automatic door bottom from Value Brand has been designed for an all-season protection against drafts, moisture, dust, and insects. It features a aluminum flange for the best contact to a door or cabinet. This automatic door bottom comes in a dark bronze color with a dark bronze finish. The hardware is included. The dimensions are 1/2" wide by 48" long. The flange is 2-5/16" tall, 2-5/16" wide, and 15/16" thick. It includes a projection of 15/16". It has a black, neoprene insert. For use with 48" wide doors.

Product Reviews

Save 15%. Sign up for Z-mail.