Automatic Door Bottom, 1/4 x 36 In, SS

VALUE BRAND| Zoro #: G2329573| Mfr #: 229NSS-3

$89.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329573 Mfr #: 229NSS-3
Standards: ANSI/BHMA CertifiedItem: Automatic Door Bottom
Hardware: IncludedDrop Bar Material: Aluminum
Housing Material: Stainless SteelInsert Color: Black
Insert Size: 1/4"Insert Material: Neoprene
Finish: Stainless SteelFlange Height: 1-3/4"
Color: SilverFlange Thickness: 19/32"
Projection: 19/32"Flange Material: Stainless Steel
Width: 1/4"Housing Thickness: 1/32"
Length: 36"Performance: Standard Duty
For Use With: 36" Wide DoorsCountry of Origin (subject to change): United States

Product Description

Automatic Door Bottom, Stainless Steel Finish, Insert Size 1/4 In., Flange Height 1-3/4 In., Width 1/4 In., Length 36 In., Projection 19/32 In., Insert Material Neoprene, Housing Material Stainless Steel, Color Silver, Performance Standard Duty, Insert Color Black, Housing Thickness 1/32 In., Flange Material Stainless Steel, Flange Thickness 19/32 In., Drop Bar Material Aluminum, Hardware Included, For Use With 36 In. Wide Doors, Standards ANSI/BHMA Certified

Product Reviews

Save 15%. Sign up for Z-mail.