Automatic Door Bottom, 1/4 x 48 In, SS

VALUE BRAND| Zoro #: G2080933| Mfr #: 229NSS-4

$114.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2080933 Mfr #: 229NSS-4
Item: Automatic Door BottomHardware: Included
Drop Bar Material: AluminumInsert Size: 1/4"
Housing Material: Stainless SteelInsert Color: Black
Insert Material: NeopreneFinish: Stainless Steel
Standards: ANSI/BHMA CertifiedFlange Material: Stainless Steel
For Use With: 48" Wide DoorsHousing Thickness: 1/32"
Width: 1/4"Performance: Standard Duty
Length: 48"Flange Height: 1-3/4"
Color: SilverFlange Thickness: 19/32"
Projection: 19/32"Country of Origin (subject to change): United States

Product Description

Automatic Door Bottom, Stainless Steel Finish, Insert Size 1/4 In., Flange Height 1-3/4 In., Width 1/4 In., Length 48 In., Projection 19/32 In., Insert Material Neoprene, Housing Material Stainless Steel, Color Silver, Performance Standard Duty, Insert Color Black, Housing Thickness 1/32 In., Flange Material Stainless Steel, Flange Thickness 19/32 In., Drop Bar Material Aluminum, Hardware Included, For Use With 48 In. Wide Doors, Standards ANSI/BHMA Certified

Product Reviews

Save 15%. Sign up for Z-mail.