National Guard
Automatic Door Bottom, 1/4x36In, Aluminum
Mfr # 220NA-3
Zoro # G0695554
$114.39
9% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Clear
- Width 1/4 in
- Insert Color Black
- Flange Height 2 1/4 in
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty 222NA-36
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum 320S-4
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum 220NDKB-3
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard Duty 335N-48
- NATIONAL GUARD Auto Door Bottom, 36in.L 335N-36
- NATIONAL GUARD Door Shoe, 36in.L, 1-7/8in.W, Smooth 344-36
- NATIONAL GUARD Auto Door Bottom, 48in.L 520NDKB-48
- NATIONAL GUARD Door Bottom, Heavy Duty, 3/4In., Projection 423N-36
- NATIONAL GUARD Products 36" (3') Acoustical Door Shoe Dark Bronze Finish 312VDKB131N36
- FROST KING Door Bottom, Clear, 1" Flange Height EZ77CL
- PEMKO 4131CRL42 42" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum 4131CRL42
- National Guard Door Accessories