KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automatic Door Bottom, 3 Ft L

VALUE BRAND| Zoro #: G1539982| Mfr #: 2RRK1

$87.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/8"
Insert Size: 3/8"
Flange Height: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539982 Mfr #: 2RRK1
Width: 3/8"Insert Size: 3/8"
Flange Height: 1-3/8"Housing Material: Aluminum
Length: 36"Projection: 19/32"
Insert Material: PVC VinylItem: Automatic Door Bottom
Finish: BronzeFlange Material: Aluminum
Performance: Standard DutyCountry of Origin (subject to change): United States

Description

Automatic Door Bottom, Bronze Finish, Insert Size 3/8 In., Flange Height 1-3/8 In., Width 3/8 In., Length 36 In., Projection 19/32 In., Insert Material PVC Vinyl, Housing Material Aluminum, Performance Standard Duty, Flange Material Aluminum

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews