Automatic Door Bottom, 3/8x48In, Aluminum

VALUE BRAND| Zoro #: G2202654| Mfr #: 320S-4

$66.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202654 Mfr #: 320S-4
Drop Bar Material: AluminumHardware: Included
Item: Automatic Door BottomInsert Size: 3/16"
Housing Material: AluminumInsert Color: Gray
Insert Material: SiliconeFinish: Aluminum
Standards: ANSI/BHMA CertifiedProjection: 7/8"
Flange Material: AluminumHousing Thickness: 1-1/2"
Width: 3/8"Performance: Standard Duty
Length: 48"Color: Aluminum
Flange Thickness: 7/8"Country of Origin (subject to change): United States

Product Description

Automatic Door Bottom, Aluminum Finish, Insert Size 3/16 In., Width 3/8 In., Length 48 In., Projection 7/8 In., Insert Material Silicone, Housing Material Aluminum, Color Aluminum, Performance Standard Duty, Insert Color Gray, Housing Thickness 1-1/2 In., Flange Material Aluminum, Flange Thickness 7/8 In., Drop Bar Material Aluminum, Hardware Included, For Use With Hollow Metal Doors, Standards ANSI/BHMA Certified

Product Reviews

Save 15%. Sign up for Z-mail.