Automatic Door Bottom, 48 In, Dark Bronze

VALUE BRAND| Zoro #: G1798596| Mfr #: 4440SDKB-48

$135.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798596 Mfr #: 4440SDKB-48
Drop Bar Material: AluminumHardware: Included
Item: Automatic Door BottomInsert Size: 3/8"
Housing Material: Dark BronzeInsert Color: Black
Insert Material: SiliconeFinish: Anodized
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Projection: 7/8"
Flange Material: AluminumHousing Thickness: 7/8"
Width: 3/8"Performance: Dual Actuated
Length: 48"Flange Height: 1-3/4"
Color: Dark BronzeFlange Thickness: 7/8"
Country of Origin (subject to change): United States

Product Description

Automatic Door Bottom, Anodized Finish, Insert Size 3/8 In., Flange Height 1-3/4 In., Width 3/8 In., Length 48 In., Projection 7/8 In., Insert Material Silicone, Housing Material Dark Bronze, Color Dark Bronze, Performance Dual Actuated, Insert Color Black, Housing Thickness 7/8 In., Flange Material Aluminum, Flange Thickness 7/8 In., Drop Bar Material Aluminum, Hardware Included, For Use With 48 In. Wide Doors, Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22

Product Reviews

Save 15%. Sign up for Z-mail.