Automatic Door Bottom, 7/16x36In, Aluminum

VALUE BRAND| Zoro #: G1235683| Mfr #: 223NDKB-3

$67.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235683 Mfr #: 223NDKB-3
Standards: ANSI/BHMA CertifiedItem: Automatic Door Bottom
Hardware: IncludedDrop Bar Material: Aluminum
Housing Material: AluminumInsert Color: Black
Insert Size: 7/16"Insert Material: Neoprene
Finish: Dark BronzeWidth: 7/16"
Housing Thickness: 3/32"Length: 36"
Performance: Low Closing ForceFor Use With: 36" Wide Doors
Flange Height: 1-7/8"Color: Dark Bronze
Flange Thickness: 5/8"Projection: 5/8"
Flange Material: AluminumCountry of Origin (subject to change): United States

Product Description

Automatic Door Bottom, Dark Bronze Finish, Insert Size 7/16 In., Flange Height 1-7/8 In., Width 7/16 In., Length 36 In., Projection 5/8 In., Insert Material Neoprene, Housing Material Aluminum, Color Dark Bronze, Performance Low Closing Force, Insert Color Black, Housing Thickness 3/32 In., Flange Material Aluminum, Flange Thickness 5/8 In., Drop Bar Material Aluminum, Hardware Included, For Use With 36 In. Wide Doors, Standards ANSI/BHMA Certified

Product Reviews

Save 15%. Sign up for Z-mail.