Automatic Door Bottom, 7/16x48In, Aluminum

VALUE BRAND| Zoro #: G1489162| Mfr #: 223NDKB-4

$88.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489162 Mfr #: 223NDKB-4
Drop Bar Material: AluminumHardware: Included
Item: Automatic Door BottomInsert Color: Black
Insert Size: 7/16"Housing Material: ALuminum
Insert Material: NeopreneFinish: Dark Bronze
Standards: ANSI/BHMA CertifiedColor: Dark Bronze
Flange Thickness: 5/8"Projection: 5/8"
Flange Material: AluminumFor Use With: 48" Wide Doors
Housing Thickness: 1/16"Width: 7/16"
Performance: Low Closing ForceLength: 48"
Flange Height: 1-7/8"Country of Origin (subject to change): United States

Product Description

This automatic door bottom from Value Brand has been designed to provide all-season protection against drafts, moisture, dust, and insects. It features a aluminum flange for the best contact to a door or cabinet. It includes a projection of 5/8". The flange is 1-7/8" tall, 1-7/8" wide, and 5/8" thick. It has a black, neoprene insert. The dimensions are 7/16" wide by 48" long. The hardware is included. This automatic door bottom comes in a dark bronze color with a dark bronze finish. For use with 48" wide doors.

Product Reviews

Save 15%. Sign up for Z-mail.