KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Service Connector, Red, High

VALUE BRAND| Zoro #: G1982714| Mfr #: 6AWR3

$30.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Automotive Service Connector
Includes: Safety Stop
For Use With: Mobile R-134a Air Conditioning Systems
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982714 Mfr #: 6AWR3
Item: Automotive Service ConnectorIncludes: Safety Stop
For Use With: Mobile R-134a Air Conditioning SystemsLength: 1-7/8"
Outside Dia.: 1-5/16"Connection Size: 14mm Female Side Port
Country of Origin (subject to change): China

Description

Automotive Service Connector, Connection Size 14mm Female Side Port, Outside Dia. 1-5/16 In., Length 1-7/8 In., For Use With Mobile R-134a Air Conditioning Systems, Includes Safety Stop

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews