Hand Operated Bag Sealer, Table Top , 12In

VALUE BRAND| Zoro #: G1812657| Mfr #: 5ZZ35

$196.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting: Table Top
Seal Length: 12"
Includes: Built In Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812657 Mfr #: 5ZZ35
Mounting: Table TopSeal Length: 12"
Includes: Built In CutterNeck Size: 12"
Watts: 430Seal Width: 1/16"
Voltage: 115VACMax. Seal Thickness: 6 mil
Country of Origin (subject to change): Taiwan

Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 12 In., Seal Width 1/16 In., Max. Seal Thickness 6 mil, Neck Size 12 In., Voltage 115VAC, Watts 430, Includes Built In Cutter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews