Bag Sealer, Aluminum Alloy, 1/16", 8"

VALUE BRAND| Zoro #: G2420372| Mfr #: 2LED9

$152.54 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mounting: Table Top
Seal Length: 8"
Includes: Built In Cutter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2420372 Mfr #: 2LED9
Mounting: Table TopSeal Length: 8"
Includes: Built In CutterWatts: 260
Seal Width: 3/32"Voltage: 115VAC
Max. Seal Thickness: 6 milCountry of Origin (subject to change): Taiwan

Product Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 8 In., Seal Width 1/16 In., Max. Seal Thickness 6 mil, Voltage 115VAC, Watts 260, Includes Built In Cutter

Product Reviews