Bag Sealer, Aluminum Alloy, 1/16", 8"

VALUE BRAND| Zoro #: G1846381| Mfr #: 4LT36

$79.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mounting: Table Top
Seal Length: 8"
Watts: 410
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1846381 Mfr #: 4LT36
Mounting: Table TopSeal Length: 8"
Watts: 410Seal Width: 1/16"
Voltage: 115VACMax. Seal Thickness: 6 mil
Country of Origin (subject to change): Taiwan

Product Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 8 In., Seal Width 1/16 In., Max. Seal Thickness 6 mil, Voltage 115VAC, Watts 410

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews