Hand Operated Bag Sealer, Table Top , 20In

VALUE BRAND| Zoro #: G0783474| Mfr #: 2LED7

$210.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting: Table Top
Seal Length: 20"
Watts: 870
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783474 Mfr #: 2LED7
Mounting: Table TopSeal Length: 20"
Watts: 870Seal Width: 1/16"
Voltage: 115VACMax. Seal Thickness: 7 mil
Country of Origin (subject to change): Taiwan

Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 20 In., Seal Width 3/32 In., Max. Seal Thickness 7 mil, Voltage 115VAC, Watts 870

Reviews