Hand Operated Bag Sealer, Table Top , 20In

VALUE BRAND| Zoro #: G0851261| Mfr #: 2LEE2

$312.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Built In Cutter
Max. Seal Thickness: 7 mil
Seal Width: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851261 Mfr #: 2LEE2
Includes: Built In CutterMax. Seal Thickness: 7 mil
Seal Width: 3/32"Seal Length: 20"
Watts: 700Mounting: Table Top
Voltage: 115VACCountry of Origin (subject to change): Taiwan

Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 20 In., Seal Width 3/32 In., Max. Seal Thickness 7 mil, Voltage 115VAC, Watts 700, Includes Built In Cutter

Reviews