Bag Sealer, Aluminum Alloy, Iron, 9/64", 12"

VALUE BRAND| Zoro #: G0506021| Mfr #: 2LED6

$366.35 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mounting: Pedestal
Seal Length: 12"
Watts: 380
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0506021 Mfr #: 2LED6
Mounting: PedestalSeal Length: 12"
Watts: 380Seal Width: 3/32"
Voltage: 115VACMax. Seal Thickness: 7 mil
Country of Origin (subject to change): Taiwan

Product Description

Foot Operated Bag Sealer, Mounting Pedestal, Seal Length 12 In., Seal Width 9/64 In., Max. Seal Thickness 7 mil, Voltage 115VAC, Watts 380

Product Reviews