Hand Operated Bag Sealer, Table Top , 24In

VALUE BRAND| Zoro #: G0620986| Mfr #: 2LED8

$303.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Length: 24"
Watts: 800
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620986 Mfr #: 2LED8
Seal Length: 24"Watts: 800
Item: Voltage: 115VAC
Mounting: Table TopSeal Width: 3/32"
Max. Seal Thickness: 7 milCountry of Origin (subject to change): Taiwan

Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 24 In., Seal Width 1/8 In., Max. Seal Thickness 7 mil, Voltage 115VAC, Watts 800

Reviews