Hand Operated Bag Sealer, Table Top , 32In

VALUE BRAND| Zoro #: G1158114| Mfr #: 3ZKV7

$469.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Seal Thickness: 7 mil
Seal Width: 3/32"
Seal Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158114 Mfr #: 3ZKV7
Max. Seal Thickness: 7 milSeal Width: 3/32"
Seal Length: 32"Watts: 1000
Mounting: Table TopVoltage: 115VAC
Country of Origin (subject to change): Taiwan

Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 32 In., Seal Width 1/8 In., Max. Seal Thickness 7 mil, Voltage 115VAC, Watts 1000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews