THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hand Operated Bag Sealer, Table Top , 40In

VALUE BRAND| Zoro #: G0632676| Mfr #: 5URU9

$529.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting: Table Top
Item: Bag Sealer
Seal Width: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632676 Mfr #: 5URU9
Mounting: Table TopItem: Bag Sealer
Seal Width: 3/32"Watts: 1350
Max. Seal Thickness: 7 milVoltage: 115VAC
Seal Length: 40"Country of Origin (subject to change): Taiwan

Description

Hand Operated Bag Sealer, Mounting Table Top, Seal Length 40 In., Seal Width 1/8 In., Max. Seal Thickness 7 mil, Voltage 115VAC, Watts 1350

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews