Hand Operated Bag Sealer, Portable , 6In.L

VALUE BRAND| Zoro #: G1757673| Mfr #: 3ZKV5

$167.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting: Portable
Item: Bag Sealer
Seal Width: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757673 Mfr #: 3ZKV5
Mounting: PortableItem: Bag Sealer
Seal Width: 1/16"Watts: 25
Max. Seal Thickness: 8 milVoltage: 115VAC
Seal Length: 6"Country of Origin (subject to change): Taiwan

Description

Hand Operated Bag Sealer, Mounting Portable, Seal Length 6 In., Seal Width 1/16 In., Max. Seal Thickness 6 to 8 mil, Voltage 115VAC, Watts 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews