Bag Sealer, Plastic, 1/2", 1/2"

VALUE BRAND| Zoro #: G2037743| Mfr #: 3ZKV8

$167.29 /ea

This item ships free. DetailsStandard ground shipping
Details:
Mounting: Portable
Seal Length: 1/2"
Voltage: 115VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2037743 Mfr #: 3ZKV8
Mounting: PortableSeal Length: 1/2"
Voltage: 115VACWatts: 15
Seal Width: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Hand Operated Spot Crimp Sealer, Mounting Portable, Seal Length 1/2 In., Seal Width 1/2 In., Voltage 115VAC, Watts 15

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews