Ball Cone Spring Check Valve, 1/2 In.

VALUE BRAND| Zoro #: G1625513| Mfr #: PVC CHK 426-8B8B-F

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1625513 Mfr #: PVC CHK 426-8B8B-F
Max. Temp.: 140 Degrees FMax. Water Pressure: 125 psi
Item: Ball Cone Spring Check ValveSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSize: 1/2"
Length: 3-17/32"Seat Material: Gray PVC
Material of Construction: Gray PVCCracking Pressure: 1 psi
Connection Type: BarbSub-Category: PVC
Compliance: -Seal Material: Viton
Overall Height: 1"Hex Size: 1"
Width: 1"Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Ball Cone Design, Material of Construction Gray PVC, Size 1/2 In, Barb Connection, Length 3.53 In, Width 1.00 In, Overall Height 1.00 In, Rated For 125 PSI, Cracking Pressure 1 PSI, Max Temp 140 F, Seat Material Gray PVC, Spring Material Stainless Steel, Seal Viton, Hex Size 1.00 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.