JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4" MNPT Gray PVC Ball Cone Spring Check Valve

VALUE BRAND| Zoro #: G0333487| Mfr #: PVC CHK 426-4M4M-F

$17.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0333487 Mfr #: PVC CHK 426-4M4M-F
Mounting Position: Vertical or HorizontalMax. Temp.: 140 Degrees F
Max. Water Pressure: 125 psiItem: Ball Cone Spring Check Valve
Spring Material: Stainless SteelSize: 1/4"
Length: 2-29/32"Seat Material: Gray PVC
Connection Type: MNPTSub-Category: PVC
Seal Material: VitonOverall Height: 1"
Hex Size: 1"Width: 1"
Material of Construction: Gray PVCCracking Pressure: 1 psi
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Ball Cone Design, Material of Construction Gray PVC, Size 1/4 In, MPT Connection, Length 2.90 In, Width 1.00 In, Overall Height 1.00 In, Rated For 125 PSI, Cracking Pressure 1 PSI, Max Temp 140 F, Seat Material Gray PVC, Spring Material Stainless Steel, Seal Viton, Hex Size 1.00 In

Product Reviews

Save 15%. Sign up for Z-mail.