Ball Cone Spring Check Valve, 1/4 In.

VALUE BRAND| Zoro #: G1938903| Mfr #: PP CHK 695-4B4B-B

$4.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938903 Mfr #: PP CHK 695-4B4B-B
Max. Temp.: 140 Degrees FMax. Water Pressure: 125 psi
Item: Ball Cone Spring Check ValveSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSize: 1/4"
Length: 2"Seat Material: Polypropylene
Width: 1/2"Cap to Inlet Center: 2-29/32"
Material of Construction: PolypropyleneCracking Pressure: 1 psi
Connection Type: BarbSub-Category: Polypropylene
Seal Material: BunaOverall Height: 1/2"
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Ball Cone Design, Material of Construction Polypropylene, Size 1/4 In., Barb Connection, Length 2.02 In., Width (In.) 0.50, Overall Height (In.) 0.50, Rated For 125 PSI, Cracking Pressure (PSI) 1, Max. Temp. (F) 140, Seat Material Polypropylene, Spring Material Stainless Steel, Seal Buna

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.