KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Barb Polypropylene Ball Cone Spring Check Valve

VALUE BRAND| Zoro #: G1206432| Mfr #: PP CHK 695-2B2B-F

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Mounting Position: Vertical or Horizontal
Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206432 Mfr #: PP CHK 695-2B2B-F
Width: 1/2"Mounting Position: Vertical or Horizontal
Length: 1-3/8"Seal Material: Viton
Spring Material: Stainless SteelMaterial of Construction: polypropylene
Seat Material: PolypropyleneMax. Temp.: 140 Degrees F
Item: Ball Cone Spring Check ValveCracking Pressure: 1 psi
Overall Height: 1/2"Size: 1/8"
Cap to Inlet Center: 2-5/16"Max. Water Pressure: 125 psi
Connection Type: BarbSub-Category: Polypropylene
Country of Origin (subject to change): United States

Description

Ball Cone Spring Check Valve, Material of Construction Polypropylene, Size 1/8 In., Connection Type Barb, Length 1-3/8 In., Width 1/2 In., Overall Height 1/2 In., Cap to Inlet Center 2-5/16 In., Max. Water Pressure 125 psi, Cracking Pressure 1 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Polypropylene, Spring Material Stainless Steel, Seal Material Viton

Reviews