20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ball Cone Spring Check Valve, 3/16 In.

VALUE BRAND| Zoro #: G1229751| Mfr #: PP CHK 695-3B3B-B

$4.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229751 Mfr #: PP CHK 695-3B3B-B
Max. Temp.: 140 Degrees FMax. Water Pressure: 125 psi
Item: Ball Cone Spring Check ValveSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSize: 3/16"
Length: 1-23/32"Seat Material: Polypropylene
Cap to Inlet Center: 2-29/32"Material of Construction: Polypropylene
Compliance: -Cracking Pressure: 1 psi
Connection Type: BarbSub-Category: Polypropylene
Seal Material: BunaOverall Height: 1/2"
Width: 1/2"Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Ball Cone Design, Material of Construction Polypropylene, Size 3/16 In, Barb Connection, Length 1.71 In, Width 0.50 In, Overall Height 0.50 In, Rated For 125 PSI, Cracking Pressure 1 PSI, Max Temp 140 F, Seat Material Polypropylene, Spring Material Stainless Steel, Seal Buna

Product Reviews

Save 15%. Sign up for Z-mail.