3/8" Barb Gray PVC Ball Cone Spring Check Valve

VALUE BRAND| Zoro #: G0344486| Mfr #: PVC CHK 426-6B6B-F

$15.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Mounting Position: Vertical or Horizontal
Connection Type: Barb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344486 Mfr #: PVC CHK 426-6B6B-F
Seal Material: VitonMounting Position: Vertical or Horizontal
Connection Type: BarbMax. Water Pressure: 125 psi
Overall Height: 1"Width: 1"
Length: 3-17/32"Size: 3/8"
Material of Construction: Gray PVCSub-Category: PVC
Seat Material: Gray PVCHex Size: 1"
Max. Temp.: 140 Degrees FSpring Material: Stainless Steel
Item: Ball Cone Spring Check ValveCracking Pressure: 1 psi
Country of Origin (subject to change): United States

Description

Spring Check Valve, Ball Cone Design, Material of Construction Gray PVC, Size 3/8 In, Barb Connection, Length 3.53 In, Width 1.00 In, Overall Height 1.00 In, Rated For 125 PSI, Cracking Pressure 1 PSI, Max Temp 140 F, Seat Material Gray PVC, Spring Material Stainless Steel, Seal Viton, Hex Size 1.00 In

Reviews