1/8" FNPT Gray PVC Ball Cone Spring Check Valve

VALUE BRAND| Zoro #: G0565844| Mfr #: PVC CHK 426-2F2F-B

$14.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Mounting Position: Vertical or Horizontal
Length: 2-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565844 Mfr #: PVC CHK 426-2F2F-B
Width: 1"Mounting Position: Vertical or Horizontal
Length: 2-29/32"Seal Material: Buna
Spring Material: Stainless SteelMaterial of Construction: Gray PVC
Seat Material: Gray PVCMax. Temp.: 140 Degrees F
Item: Ball Cone Spring Check ValveOverall Height: 1"
Size: 1/8"Cracking Pressure: 1 psi
Max. Water Pressure: 125 psiConnection Type: FNPT
Hex Size: 1"Sub-Category: PVC
Country of Origin (subject to change): United States

Description

Spring Check Valve, Ball Cone Design, Material of Construction Gray PVC, Size 1/8 In, FNPT Connection, Length 2.90 In, Width 1.00 In, Overall Height 1.00 In, Rated For 125 PSI, Cracking Pressure 1 PSI, Max Temp 140 F, Seat Material Gray PVC, Spring Material Stainless Steel, Seal Buna, Hex Size 1.00 In

Reviews