KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Push Gray PVC Ball Cone Spring Check Valve

VALUE BRAND| Zoro #: G1253621| Mfr #: PVC CHK 426-6SMC6SMC-F

$18.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Mounting Position: Vertical or Horizontal
Length: 3-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253621 Mfr #: PVC CHK 426-6SMC6SMC-F
Width: 1"Mounting Position: Vertical or Horizontal
Length: 3-7/16"Seal Material: Viton
Spring Material: Stainless SteelMaterial of Construction: Gray PVC
Seat Material: Gray PVCMax. Temp.: 140 Degrees F
Item: Ball Cone Spring Check ValveOverall Height: 1"
Size: 3/8"Cracking Pressure: 1 psi
Max. Water Pressure: 125 psiConnection Type: Push
Hex Size: 1"Sub-Category: PVC
Country of Origin (subject to change): United States

Description

Ball Cone Spring Check Valve, Material of Construction Gray PVC, Size 3/8 In., Connection Type Push, Length 3-7/16 In., Width 1 In., Overall Height 1 In., Max. Water Pressure 125 psi, Cracking Pressure 1 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Gray PVC, Spring Material Stainless Steel, Seal Material Viton, Hex Size 1 In., Compliance -

Reviews