Ball Cone Spring Check Valve, White Nylon

VALUE BRAND| Zoro #: G1599814| Mfr #: WN CHK 695-2B2B-B

$4.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599814 Mfr #: WN CHK 695-2B2B-B
Max. Temp.: 140 Degrees FMax. Water Pressure: 125 psi
Item: Ball Cone Spring Check ValveSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSize: 1/8"
Length: 2"Seat Material: White Nylon
Seal Material: BunaOverall Height: 1/2"
Width: 1/2"Cap to Inlet Center: 3-18/32"
Material of Construction: White NylonCracking Pressure: 1 psi
Connection Type: BarbSub-Category: Nylon
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Ball Cone Design, Material of Construction White Nylon, Size 1/8 In., Barb Connection, Length 2.02 In., Width (In.) 0.50, Overall Height (In.) 0.50, Rated For 125 PSI, Cracking Pressure (PSI) 1, Max. Temp. (F) 140, Seat Material White Nylon, Spring Material Stainless Steel, Seal Buna

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.