KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Barb White Nylon Ball Cone Spring Check Valve

VALUE BRAND| Zoro #: G1220441| Mfr #: WN CHK 695-2B2B-F

$4.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Mounting Position: Vertical or Horizontal
Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220441 Mfr #: WN CHK 695-2B2B-F
Width: 1/2"Mounting Position: Vertical or Horizontal
Length: 1-3/8"Seal Material: Viton
Spring Material: Stainless SteelMaterial of Construction: White Nylon
Seat Material: White NylonMax. Temp.: 140 Degrees F
Item: Ball Cone Spring Check ValveOverall Height: 1/2"
Size: 1/8"Cracking Pressure: 1 psi
Max. Water Pressure: 125 psiConnection Type: Barb
Sub-Category: NylonCountry of Origin (subject to change): United States

Description

Ball Cone Spring Check Valve, Material of Construction White Nylon, Size 1/8 In., Connection Type Barb, Length 1-3/8 In., Width 1/2 In., Overall Height 1/2 In., Max. Water Pressure 125 psi, Cracking Pressure 1 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical or Horizontal, Seat Material White Nylon, Spring Material Stainless Steel, Seal Material Viton

Reviews