Ball Cone Spring Check Valve, White Nylon

VALUE BRAND| Zoro #: G0762736| Mfr #: WN CHK 695-3B3B-F

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762736 Mfr #: WN CHK 695-3B3B-F
Max. Temp.: 140 Degrees FMax. Water Pressure: 125 psi
Item: Ball Cone Spring Check ValveSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSize: 3/16"
Length: 1-23/32"Seat Material: White Nylon
Compliance: -Seal Material: Viton
Overall Height: 1/2"Width: 1/2"
Material of Construction: White NylonCracking Pressure: 1 psi
Connection Type: BarbSub-Category: Nylon
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Ball Cone Design, Material of Construction White Nylon, Size 3/16 In, Barb Connection, Length 1.71 In, Width 0.50 In, Overall Height 0.50 In, Rated For 125 PSI, Cracking Pressure 1 PSI, Max Temp 140 F, Seat Material White Nylon, Spring Material Stainless Steel, Seal Viton

Product Reviews

Save 15%. Sign up for Z-mail.