Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1-1/4" Socket PVC Ball Valve Inline

VALUE BRAND| Zoro #: G2338743| Mfr #: QVC1012SSEW

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Connection Type: Socket x Socket
Valve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338743 Mfr #: QVC1012SSEW
Ball Valve Product Group: ManualConnection Type: Socket x Socket
Valve Structure: 1-PieceHandle Material: ABS
Pipe Size: 1-1/4"Max. Pressure: 150 psi CWP
Body Material: PVCTemp. Range: 34 Degrees to 140 Degrees F
Stem Material: PVCSeat Material: Santoprene
Valve Basic Body Material: PlasticHandle Type: Tee
Body Seal Material: EPDMBall Material: PVC
Stem Type: Blowout ProofPort: Full
Body Style: InlineCountry of Origin (subject to change): China

Description

Ball Valve, White, Socket Connection, Max. Pressure 150 psi, Full Port, Material of Construction PVC, Seats Santoprene, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Tee, Standards -

Reviews