Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1-1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G1364361| Mfr #: SV13SER1781

$802.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Standards: ASTM A216
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364361 Mfr #: SV13SER1781
Ball Valve Product Group: ActuatedStandards: ASTM A216
Ball Material: 316 stainless steelConnection Type: FNPT
Valve Structure: 3-PieceMax. Inlet Pressure: 145 psi
Required Pressure: 40 psiMax. Pressure: 1000 psi WOG, 100 psi Steam
Body Material: Carbon SteelPipe Size: 1-1/2"
Mount: DirectStem Material: 316 Stainless Steel
Seat Material: TFMValve Basic Body Material: Carbon Steel
Operation: Spring ReturnBody Seal Material: PTFE
Temp. Range: 0 Degrees to 300 Degrees FPort: Full
Body Style: InlineCountry of Origin (subject to change): Multiple

Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 1-1/2 In., Connection Type FNPT, Full Port, Max. Pressure 1000 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Reviews