1" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G0347462| Mfr #: SV13SER1771

$517.40 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Pneumatic Actuated Ball Valve
Temp. Range: 0 Degrees to 300 Degrees F
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0347462 Mfr #: SV13SER1771
Ball Valve Product Group: ActuatedStem Material: 316 Stainless Steel
Body Style: InlineBall Material: 316 stainless steel
Port: FullBody Seal Material: PTFE
Body Material: Carbon SteelValve Structure: 3-Piece
Temp. Range: 0 Degrees to 300 Degrees FMax. Inlet Pressure: 145 psi
Item: Pneumatic Actuated Ball ValveRequired Pressure: 40 psi
Connection Type: FNPTMax. Pressure: 1000 psi WOG, 100 psi Steam
Standards: ASTM A216Seat Material: TFM
Pipe Size: 1"Operation: Double Acting
Valve Basic Body Material: Carbon SteelMount: Direct
Country of Origin (subject to change): China

Product Description

When you need a shut-off valve with superior control and leak protection, try this pneumatic actuated ball valve from Value Brand. This top-of-the-line pneumatic actuated ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a FNPT connection. The pneumatic actuated ball valve has a maximum pressure of 1000 psi WOG, 100 psi Steam. It has a 316 Stainless Steel stem. The seat is made of TFM material. The ball is made of 316 Stainless Steel. The temperature range is from 0 degrees to 300 degrees F. It includes a full port. The body is made of carbon steel material. It fits a pipe size of 1". Standards include: ASTM A216.

Product Reviews