1" FNPT Carbon Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G1437344| Mfr #: SVSER124114

$578.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 145 psi
Valve Basic Body Material: Carbon Steel
Pipe Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437344 Mfr #: SVSER124114
Max. Inlet Pressure: 145 psiValve Basic Body Material: Carbon Steel
Pipe Size: 1"Connection Type: FNPT
Stem Material: 316 Stainless SteelBody Material: Carbon Steel
Valve Structure: 2-PieceMax. Pressure: 1500 psi WOG, 100 psi Steam
Body Seal Material: PTFEBall Valve Product Group: Actuated
Operation: Double ActingPort: Full
Seat Material: PTFE-TFMBody Style: Inline
Item: Pneumatic Actuated Ball ValveTemp. Range: 0 Degrees to 300 Degrees F
Mount: DirectStandards: ASTM A216
Ball Material: 316 stainless steelRequired Pressure: 40 psi
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Carbon Steel, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1 In., Connection Type FNPT, Full Port, Max. Pressure 1500 psi WOG, 100 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Material 316 Stainless Steel, Body Seal Material PTFE, Standards ASTM A216

Reviews