20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Carbon Steel Pneumatic Ball Valve Inline 1/2"

VALUE BRAND| Zoro #: G1001664| Mfr #: SV13SER1777

$537.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1001664 Mfr #: SV13SER1777
Port: FullBall Valve Product Group: Actuated
Stem Material: 316 Stainless SteelBall Material: 316 Stainless Steel
Body Style: InlineRequired Pressure: 40 psi
Connection Type: FNPTMax. Pressure: 1000 psi WOG, 100 psi Steam
Standards: ASTM A216Seat Material: TFM
Pipe Size: 1/2"Operation: Spring Return
Valve Basic Body Material: Carbon SteelMount: Direct
Body Seal Material: PTFEBody Material: Carbon Steel
Valve Structure: 3-PieceTemp. Range: 0 Degrees to 300 Degrees F
Max. Inlet Pressure: 145 psiItem: Pneumatic Actuated Ball Valve
Country of Origin (subject to change): China

Product Description

Choose this pneumatic actuated ball valve from Value Brand when you need control and leak protection. This top-of-the-line pneumatic actuated ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a FNPT connection. The body is made of carbon steel material. The seat is made of TFM material. The pneumatic actuated ball valve has a maximum pressure of 1000 psi WOG, 100 psi Steam. The temperature range is from 0 degrees to 300 degrees F. It includes a full port. It fits a pipe size of 1/2". It has a 316 Stainless Steel stem. The ball is made of 316 Stainless Steel. Standards include: ASTM A216.

Product Reviews

Save 15%. Sign up for Z-mail.