THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2" Compr Stainless Steel Pneumatic Ball Valve Inline

VALUE BRAND| Zoro #: G1391363| Mfr #: SV86IE50DA412D

$686.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 145 psi
Valve Basic Body Material: Stainless Steel
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391363 Mfr #: SV86IE50DA412D
Max. Inlet Pressure: 145 psiValve Basic Body Material: Stainless Steel
Pipe Size: 1/2"Connection Type: Compression
Stem Material: 316 Stainless SteelBody Material: Stainless steel
Valve Structure: 3-PieceMax. Pressure: 1000 psi WOG, 150 psi Steam
Body Seal Material: TFMBall Valve Product Group: Actuated
Operation: Double ActingPort: Full
Seat Material: PTFE-TFMBody Style: Inline
Item: Pneumatic Actuated Ball ValveTemp. Range: 0 Degrees to 300 Degrees F
Mount: DirectStandards: ASTM A351
Ball Material: 316 stainless steelRequired Pressure: 40 psi
Country of Origin (subject to change): China

Description

Pneumatic Actuated Ball Valve, Body Material Stainless Steel, Body Style Inline, Valve Structure 3-Piece, Pipe Size 1/2 In., Connection Type Compression, Full Port, Max. Pressure 1000 psi WOG, 150 psi Steam, Required Pressure 40 psi, Max. Inlet Pressure 145 psi, Temp. Range 0 Degrees to 300 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Material 316 Stainless Steel, Body Seal Material TFM, Standards ASTM A351

Reviews